Beli filter udara mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AIR HANDLER Air Filter Pads (Media Saringan Udara)
    Mulai

    Rp1.199.900

    AIR HANDLER Air Filter Pads (Media Saringan Udara)
    Deskripsi:
    General use air filter pads capture airborne contaminants to protect HVAC systems from damage. They are commonly used in commercial buildings, schools, universities, and manufacturing sites.
    atribut:
    • UNSPSC: 40161524
    • Actual Height (inch): 20
    • Actual Thickness (inch): 7/8
    • Air Filter Item: Air Filter Pad
    • Common Applications: Paint Collection
    • Filter Efficiency - Air Filters (%): 98
    • Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
    • Initial Resistance @ 300 fpm (in wc): 0.14
    • Max. Velocity (fpm): 300
    • Maximum Temperature (°F): 150
    • Media Color: Yellow
    • Media Material: Paper
    • Nominal Height (inch): 20
    • Nominal Thickness (inch): 1
    • Performance Rating: Less Than 5 MERV
    • Recommended Final Resistance (in wc): 0.5
    • Removes Particles Down To (microns): Greater than 10.0
    • Standards: EPA; NFPA #33; OSHA #1910.107
    • Style - Air Filters: Pad
    • Surface Tackifier: No
  2. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  3. Wako Filter Technology Air Filter (Filter Udara)
    Mulai

    Rp199.900

    Wako Filter Technology Air Filter (Filter Udara)
    Deskripsi:
    Original brand "G-PARTS FILTER" boasting the same quality as genuine products for the aftermarket
  4. monotaro Air Intake System General Purpose Type Air Filter for Motorcycles (Komponen Intake)
    Mulai

    Rp63.900

    monotaro Air Intake System General Purpose Type Air Filter for Motorcycles (Komponen Intake)
    Deskripsi:
    It is a general purpose type air filter with excellent dustproofing capability and absorption efficiency. It is perfect for repairing motorcycles.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Dimensions (mm): 250 x 400
  5. AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara)
    Mulai

    Rp479.900

    AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara)
    Deskripsi:
    Air filter pad holding frames provide support for air filter pads and help keep them in place in HVAC systems. Instead of purchasing a disposable filter and then throwing the entire air filter away when it's spent, users can just change the filter media in these air filter frames to maintain the air filter's performance.
    atribut:
    • UNSPSC: 40161525
    • Air Filter Item: Filter Pad Holding Frame
    • For use with: Filter Pad
    • Frame or Header Material: Galvanized Steel
  6. AIR HANDLER Odor Removal Air Filter Pads & Rolls
    Mulai

    Rp639.900

    AIR HANDLER Odor Removal Air Filter Pads & Rolls
    Deskripsi:
    Odor removal air filter rolls consist of a long length of non-pleated filter media that can be cut to a smaller size. They install in a frame to create an air filter for removing odors and contaminants from the air stream.
    atribut:
    • Actual Thickness (inch): 1/4
    • Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
    • Media Color: Black
    • Media Material: Carbon
    • Nominal Thickness (inch): 1/4
    • Performance Rating: MERV 4
    • Standards: UL 900
  7. SECTCURE Lembaran Filter Udara Hepa
    Mulai

    Rp43.900

    SECTCURE Lembaran Filter Udara Hepa
    atribut:
    • Size (cm): 70x30
    • Material: Highest Technology Cotton Air Filter
    • Color: White
  8. Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    Mulai

    Rp2.399.900

    Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    atribut:
    • Length (mm): 20000
    • Width (mm): 2000
    • Depth (mm): 20
    • Air Flow (m³/hour): 3400
    • Media Area (m²): 40
    • Pressure Drop (Pa): 25
  9. Welch Air Compressor Air Filter Replacement Element
    Mulai

    Rp7.899.900

    Welch Air Compressor Air Filter Replacement Element
    Deskripsi:
    Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
    atribut:
    • UNSPSC: 40161501
    • Compatible Grainger Part Number: 3Z6553Z6565Z0256D7316D7516D752
    • Filter Rating (micron): 0.3
    • Manufacturer Part Number: 1417G
    • Material: Polyester
    • Maximum Flow Rate (CFM): 6
    • Outside Diameter (inch): 4
    • Overall Height (inch): 4
  10. Union Filter Air Filter Automotive Element (Saringan Udara Kendaraan)
    Mulai

    Rp54.900

    Union Filter Air Filter Automotive Element (Saringan Udara Kendaraan)
    atribut:
    • Filter Type: Air Filter
    • Type Detail: Element
  11. NIPPON MUKI Dust Collector Air Filter (Filter Udara Pengumpul Debu)
    Mulai

    Rp769.900

    NIPPON MUKI Dust Collector Air Filter (Filter Udara Pengumpul Debu)
    Deskripsi:
    -A prefilter excellent in handling made of strong non-woven fabric filter medium.-A filter of 76 to 82% in JISB9908 form 3 (mass method). -Building, general air conditioning, clean room, etc.
    atribut:
    • Pressure Loss (Final): 196Pa
    • Constant Use Temperature: 60°C or less
    • Working Humidity: 95% RH or less
  12. SAKURA Air Filter Automotive for Honda (Saringan Udara Kendaraan)
    Mulai

    Rp66.900

    SAKURA Air Filter Automotive for Honda (Saringan Udara Kendaraan)
    atribut:
    • Filter Type: Air Filter
    • Model : Element
  13. Hashimoto Cloth Control Panel Filter With Economy Type Holder
    Mulai

    Rp6.399.900

    Hashimoto Cloth Control Panel Filter With Economy Type Holder
    Deskripsi:
    Cooling fans for control panels (intake side) for machine tools, cooling fans for power supplies, cutting fluid cooling units for machine tools, spindle cooling units, etc.
    atribut:
    • Length (m): 30
    • Material: polyester
    • Height (mm): 65
    • Dust Collection Efficiency (%) (Average Measured Value): 45.8
    • Initial Pressure Loss (Pa): 59
    • Number Of Labels Per Roll: 150
    • Thickness (mm): 0.1
    • Wind Speed (m/s): 2.5
  14. Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    atribut:
    • Filter Type: Fuel Filter
    • Type Detail: Spin On
  15. Ludwig Schneider Precision Hydrometers for Specific Gravity
    Mulai

    Rp999.900

    Ludwig Schneider Precision Hydrometers for Specific Gravity
    atribut:
    • Reference Temperature (°F): 60/60
Daftar Harga filter udara mesin Terbaru October 2026
Daytona Air Intake System Replacement Air Filter (Sistem Intake Motor)Rp959.900
AIR HANDLER Air Filter Pads (Media Saringan Udara)Rp1.199.900
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900
GERMGUARDIAN Air Purifier UV-C HEPA Odor Reduction Filter (Filter Penjernih Udara)Rp7.499.900
Wako Filter Technology Air Filter (Filter Udara)Rp199.900
monotaro Air Intake System General Purpose Type Air Filter for Motorcycles (Komponen Intake)Rp63.900
AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara)Rp479.900
AIR HANDLER Odor Removal Air Filter Pads & RollsRp639.900
SECTCURE Lembaran Filter Udara HepaRp43.900
Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF SeriesRp2.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)